Zoro Homepage

Tank Brush, Poly, Replacement Brush Head

  • Mfr # 48LY91

  • Zoro # G6594502


product price: $31.29
/ea

Key Features

Brush Type
Tank Brush
Bristle Firmness
Stiff
Brush Length
8 7/64 in
Handle Length
Not Included
Handle Color
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48LY91
Zoro #
G6594502
UPC #
00194484299507
Country of Origin
Denmark

Dimensions

Brush Length
8 7/64 in
Handle Length
Not Included
Brush Width
5 7/64 in
Bristle Length
1 1/2 in
Trim Length
1 1/2 in
Overall Length
8 7/64 in

Details

Brush Type
Tank Brush
Bristle Firmness
Stiff
Bristle Color
Green
Handle Color
Not Included
Bristle Material
Polypropylene
Handle Material
Not Included
Brush Handle Style
Replacement Brush Head
Item
Tank Brush
Temperature Resistant
Yes
Chemical Resistant
Yes
Features
Acid Resistant
Color Coding System
Yes
Tool Type
Tank Brush Head

Description

Tank Brush, Bristle Firmness Stiff, Bristle Material Polypropylene, Handle Material Not Included, Brush Length 8 1/8 in, Handle Length Not Included, Bristle Color Green, Overall Length 8 7/64 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Handle Color Not Included, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.