Tennant Battery Sweeper Filter 1 pc
Mfr # 10E709
Zoro # G3704531
product price: $39.99
/eaKey Features
For Vacuum Type
Large Area Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Tennant
Fits Vacuum Models
3610
Filtration Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10E709
Zoro #
G3704531
UPC #
190735683361
Country of Origin
China
Dimensions
Height
2-3/4"
Length
12"
Width/Diameter
5-1/2"
Details
For Vacuum Type
Large Area Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Tennant
Fits Vacuum Models
3610
Filtration Type
Standard
Filter Pickup Type
Dry
Filter Material
Paper
Item
Cartridge Filter
Bag Type
Pleated Paper Media
Filter Type
Sweeper Filter
For Use With
IPC Eagle Model 464 & 664, Tennant Model 3610
Type
Tennant Model 3610
Filter Reusability
Reusable
Description
Cartridge Filter, For Vacuum Type Large Area Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models 3610, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Paper, Filter Reusability Reusable, Height 2-3/4 In., Length 12 In., Width/Diameter 5-1/2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.