Tilt Truck, HD, 1/2 cu. yd., 1400 lb.
Mfr # 21VK33
Zoro # G2236879
product price: $769.99
/eaKey Features
Overall Height
38 1/2 in
Overall Length
65 in
Overall Width
28 in
Load Capacity
1400 lb
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21VK33
Zoro #
G2236879
UPC #
190735693049
Country of Origin
China
Dimensions
Overall Height
38 1/2 in
Overall Length
65 in
Overall Width
28 in
Caster Dia.
4"
Wheel Diameter
10"
Axle-Mounted Wheel Dia.
10 in
Overall LxWxH
65 in x 28 in x 38 1/2 in
Caster Wheel Dia.
4 in
Description
Plastic Tilt Truck, Cubic Foot Capacity 13.5 cu ft, Load Capacity 1,400 lb, Overall Length 64 in, Overall Width 28 in, Overall LxWxH 65 x 29 1/2 x 37 1/4, Overall Height 37 1/4 in, Optional Lid Mfg. No. 21VK32, Container Material Plastic, Color Black, Handle Type Flat, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material TPU, Caster Wheel Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.