Shop TOUGH GUY
See all product information
Create Account
Tilt Truck Lid, Black, Hinged, 60 In.L
Mfr # 21VK32
Zoro # G5712025
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Overall Length
60 in
Overall Width
28 in
Standards
FDA
Material
Medium Density Polyethylene
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21VK32
- Zoro #
- G5712025
- UPC #
- 190735693032
- Country of Origin
- China
Dimensions
- Overall Length
- 60 in
- Overall Width
- 28 in
- Overall Height
- 7 7/8 in
- Fits Truck Size (Cu.-Yd.)
- 0.5 cu yd
- Fits Truck Size (Cu.-Ft.)
- 13.6 cu ft
- Fits Container Size
- 1/2 cu. yd.
- Overall LxWxH
- 60 in x 28 in x 5 in
- Wire Rope Length
- 60 in
- Length
- 60 in
Details
- Standards
- FDA
- Material
- Medium Density Polyethylene
- Color
- Black
- Item
- Hinged Lid for Tilt & Cube Trucks
- Container Lid Type
- Hinged
- Color - Hoppers and Cube Trucks
- Black
- Item - Cart and Truck Lids
- Tilt Truck Lid
- Container Lid Material
- MDPE
- Lid Type
- Hinged
- Closure
- Snap-On Lid
- For Truck Type
- Tilt Trucks
- Features
- Scratch Resistant; Recyclable
Description
Hinged Truck Lid, For Truck Type Tilt Trucks, Closure Snap-On Lid, Color Black, Fits Truck Size (Cu.-Ft.) 13.6 cu ft, Fits Truck Size (Cu.-Yd.) 0.5 cu yd, For Use with Series For 1/2 yd tilt truck, Lid/Cover Material MDPE, Overall Height 7 7/8 in, Overall Length 60 in, Overall Width 28 in, Features Scratch Resistant; Recyclable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.