Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tilt Truck, Utility, 1/2 cu. yd., 450 lb.

  • Mfr # 21VK50

  • Zoro # G2236720


product price: $495.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
38 1/2 in
Overall Length
60 in
Overall Width
28 in
Load Capacity
450 lb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21VK50
Zoro #
G2236720
UPC #
190735693216
Country of Origin
China

Dimensions

Overall Height
38 1/2 in
Overall Length
60 in
Overall Width
28 in
Caster Dia.
4"
Wheel Diameter
10"
Overall LxWxH
60 in x 28 in x 38 1/2 in
Axle-Mounted Wheel Dia.
10 in
Caster Wheel Dia.
4 in

Details

Item
General Purpose Plastic Tilt Truck
Load Capacity
450 lb
Color
Black
Cubic Foot Capacity
13.5 cu ft
Frame Material
Steel
Mobility Option
Manual
Container Legend
None
Caster Material
Rubber
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
21VK32
Handle Type
No Handle
Wheel Material
Rubber
Handle Included
Yes
Frame Material - Hoppers and Cube Trucks
Steel
Color - Hoppers and Cube Trucks
Black
Wheel Type
Solid Soft Rubber
Cubic Yard Capacity
0.5 cu yd
Caster Type
(2) Swivel
Container Material - Hoppers and Cube Trucks
MDPE
Volume Capacity
1/2 cu. yd.
Load Capacity - Hoppers and Cube Trucks
450 lb.
Item - Tilt Trucks
Tilt Truck
Material Properties
Flame retardent
Caster Wheel/Tread Material
TPU
Caster/Wheel Mounting Location
Standard
Non-Marking Casters/Wheels
No
Quiet Performance Features
Rubber Casters
Axle-Mounted Wheel Type
Flat-Free
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Axle-Mounted Wheel/Tread Material
Rubber
Caster Wheel Type
Standard
Lid/Cover Type
No Lid/Cover
Caster Wheel Tread Type/Material
Standard/Rubber
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Container Material
Plastic
Includes Reinforcing Steel Side Rails
Without Reinforcing Side Rails

Description

General Purpose Plastic Tilt Truck, Cubic Foot Capacity 13.5 cu ft, Load Capacity 450 lb, Overall Length 60 in, Overall Width 30 1/2 in, Overall LxWxH 60 x 30 1/2 x 36, Overall Height 36 in, Optional Lid Mfg. No. 21VK32, Container Material Plastic, Color Black, Handle Type No Handle, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material TPU, Caster Wheel Dia. 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.