Shop TOUGH GUY

TiltTruck, 65in, 291/2in, Black, 1,400lb

  • Mfr # 21VK37

  • Zoro # G2236836


product price: 
$
649.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
41 1/2 in
Overall Length
65 in
Overall Width
30 in
Load Capacity
1,400 lb
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
21VK37
Zoro #
G2236836
UPC #
190735693087
Country of Origin
China
Item
Tilt Truck
Load Capacity
1,400 lb
Color
Black
Cubic Foot Capacity
13.5 cu ft
Frame Material
Steel
Mobility Option
Manual, Towable
Caster Material
Rubber
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
21VK32
Handle Type
Flat
Wheel Material
Rubber
Cubic Yard Capacity
0.5 cu yd
Container Material - Hoppers and Cube Trucks
MDPE
Wheel Type
Pneumatic
Includes
Removable Push Handle
Item - Tilt Trucks
Tilt Truck
Load Capacity - Hoppers and Cube Trucks
1400 lb.
Caster Type
(2) Swivel
Handle Included
Yes
Volume Capacity
1/2 cu. yd.
Color - Hoppers and Cube Trucks
Black
Frame Material - Hoppers and Cube Trucks
Steel
Caster Wheel Tread Type/Material
Standard/Rubber
Caster Mounting Type
Plate
Lid/Cover Type
No Lid/Cover
Non-Marking Casters/Wheels
No
Caster Wheel Type
Standard
Quiet Performance Features
Pneumatic Wheels
Axle-Mounted Wheel/Tread Material
Rubber
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Caster Wheel/Tread Material
Thermoplastic Polyurethane
Container Material
Plastic
Axle-Mounted Wheel Type
Pneumatic
Caster/Wheel Mounting Location
Standard
Material Properties
Flame retardent
Includes Reinforcing Steel Side Rails
With Reinforcing Side Rails
Powered
Not Powered

Description

Tilt Truck, Cubic Foot Capacity 13.5 cu ft, Load Capacity 1,400 lb, Overall Length 65 in, Overall Width 29 1/2 in, Overall LxWxH 65 x 29 1/2 x 39 1/4, Overall Height 39 1/4 in, Optional Lid Mfg. No. 21VK32, Container Material Plastic, Color Black, Handle Type Flat, Mobility Option Manual, Towable, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Thermoplastic Polyurethane

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.