Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tough Guy Toilet Bowl Block, Cherry, 3.5oz., PK12 (Formerly Tough Guy) 793JP3

Toilet Bowl Block, Cherry, 3.5oz., PK12 (Formerly Tough Guy) (Discontinued)

  • Mfr # 793JP3
  • Zoro # G904845520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793JP3
Zoro #
G904845520
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
3.5 oz.
Container Size
3.5 oz

Details

Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Fragrance
Cherry
Para/Non-Para
Para
Shape - Odor Control
3.5 oz.
Item
Para Toilet Bowl Block
Container Type
Bag
Color
Pink
Shape
Oblong
Product Life
30 days
Features
100% Air Activated - Won't Dissolve in Water, Clips to the Toilet Bowl
Contains Enzymes
Contains Enzymes

Description

Formerly Tough Guy.

Para Toilet Bowl Block, Fragrance Cherry, Para, Shape Oblong, Container Size 3.5 oz, Contains Enzymes, Color Pink, Container Type Bag, Product Life 30 days, Features 100 Percent Air Activated - Won't Dissolve in Water, Clips to the Toilet Bowl, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CT, DC, DE, IN, MA, MD, ME, MI, NJ, NY, OH, PA, RI, UT, VA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.