Zoro Homepage
This item is Discontinued.
Tough Guy Toilet Bowl Cleaner, Bottle, 32 oz, Ready to Use, Floral Fragrance, 12 Pack 2LEF5

Toilet Bowl Cleaner, Bottle, 32 oz, Ready to Use, Floral Fragrance, 12 Pack (Discontinued)

  • Mfr # 2LEF5
  • Zoro # G2096437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LEF5
Zoro #
G2096437
UPC #
190735695852
Country of Origin
United States

Dimensions

Size
32 oz.
Cleaner Container Size
32 oz
Degreaser Container Size
32 oz.
Container Size
32 oz

Details

Cleaner Chemical Product Grouping
Toilet Bowl Cleaner
Container Type
Bottle
Item
Toilet Bowl Cleaner
Fragrance
Floral
Cleaner Form
Liquid
Primary Chemical
None
Item - Bathroom Cleaners
Toilet Bowl Cleaner
Cleaner Container Type
Bottle
Color
White
Recommended Dilution
Ready to Use
Standards
EPA Standards
VOC Content
0%
Includes Chemical
None
Degreaser Container Type
Bottle
NSF Rating
Not Rated
Product Series
Tough Guy
pH Value
Acidic
Surfaces for Use On
Hard Nonporous Surfaces

Description

Toilet Bowl Cleaner, Toilet Bowl Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bottle, Container Size 32 oz, Fragrance Floral, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color White, Product Series Tough Guy, VOC Content 0 Percent, pH Value Acidic, NSF Rating Not Rated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.