Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tough Guy Toilet Bowl Cleaner, Bottle, 32 oz, Ready to Use, Mint Fragrance, 12 Pack 2LEF7

Toilet Bowl Cleaner, Bottle, 32 oz, Ready to Use, Mint Fragrance, 12 Pack (Discontinued)

  • Mfr # 2LEF7
  • Zoro # G0983017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2LEF7
Zoro #
G0983017
UPC #
190735695876
Country of Origin
United States

Dimensions

Size
32 oz.
Cleaner Container Size
32 oz
Degreaser Container Size
32 oz.
Container Size
32 oz

Details

Cleaner Chemical Product Grouping
Toilet Bowl Cleaner
Container Type
Bottle
Item
Toilet Bowl Cleaner
Fragrance
Mint
Cleaner Form
Liquid
Primary Chemical
None
Item - Bathroom Cleaners
Toilet Bowl Cleaner
Cleaner Container Type
Bottle
Color
Blue
Recommended Dilution
Ready to Use
Standards
EPA Registered
Contains
Hydrochloric Acid
Degreaser Container Type
Bottle
Includes Chemical
None
VOC Content
1%
NSF Rating
Not Rated
Surfaces for Use On
Hard Nonporous Surfaces
pH Value
Acidic

Description

Toilet Bowl Cleaner, Toilet Bowl Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bottle, Container Size 32 oz, Fragrance Mint, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Blue, Product Series Tough Guy, VOC Content 1 Percent, pH Value Acidic, NSF Rating Not Rated, EPA Registered

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.