Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tough Guy Toilet Bowl Para Block, Cherry, PK12 (Formerly Tough Guy) 2ZXE7

Toilet Bowl Para Block, Cherry, PK12 (Formerly Tough Guy) (Discontinued)

  • Mfr # 2ZXE7
  • Zoro # G3246862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ZXE7
Zoro #
G3246862
UPC #
190735698952
Country of Origin
Mexico

Dimensions

Cleaner Container Size
3 oz
Size
3 oz.
Container Size
3 oz

Details

Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Item - Urinal Blocks, Screens and Rim Hangers
Toilet Rim Hanger
Fragrance
Cherry
Para/Non-Para
Para
Shape - Odor Control
Cylindrical
Shape
Cylindrical
Color
Pink
Item
Toilet Rim Hanger
Cleaner Container Type
Box
Cleaner Form
Solid
Contains Enzymes
Does Not Contain Enzymes
Biodegradable
No
Product Series
Tough Guy(R)
Container Type
Box
Product Life
19 days

Description

Formerly Tough Guy.

Toilet Rim Hanger, Fragrance Cherry, Para, Shape Cylindrical, Container Size 3 oz, Does Not Contain Enzymes, Cleaner Form Solid, Color Pink, Container Type Box, Biodegradable No, Product Life 19 days, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, MA, MD, ME, MI, NJ, NY, OH, PA, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.