Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tough Guy Toilet Rim Hanger, Mango, PK12 (Formerly Tough Guy) 10G737

Toilet Rim Hanger, Mango, PK12 (Formerly Tough Guy) (Discontinued)

  • Mfr # 10G737
  • Zoro # G3615507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10G737
Zoro #
G3615507
UPC #
190735683583
Country of Origin
United States

Dimensions

Cleaner Container Size
52 g
Size
4" x 2"
Container Size
52 g

Details

Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Item - Urinal Blocks, Screens and Rim Hangers
Toilet Rim Hanger
Fragrance
Mango
Para/Non-Para
Non-Para
Shape - Odor Control
Oblong
Case Quantity
6
Color
Orange
Cleaner Container Type
Box
Contains Enzymes
Does Not Contain Enzymes
Item
Toilet Rim Hanger
Shape
Oblong
Cleaner Form
Solid
Product Life
30 days
Product Series
Tough Guy(R)
Container Type
Box

Description

Formerly Tough Guy.

Toilet Rim Hanger, Fragrance Mango, Non-Para, Shape Oblong, Container Size 52 g, Does Not Contain Enzymes, Cleaner Form Solid, Color Orange, Container Type Box, Product Life 30 days, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.