Zoro Homepage

TOUGH GUY Black 18" Floor Squeegee

  • Mfr # 1ZCA1

  • Zoro # G3296596


product price: $15.79
/ea

Key Features

Squeegee Blade Shape
Straight
Material
Foam Rubber
Application
Floor, Smooth Surfaces, Uneven Surfaces
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZCA1
Zoro #
G3296596
UPC #
190735692394
Country of Origin
China

Dimensions

Squeegee Blade Width
18 in
Length
No Handle
Width
18"
Blade Width
18 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight
Material
Foam Rubber
Application
Floor, Smooth Surfaces, Uneven Surfaces
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Steel
Connection Type
Tapered
Squeegee Blade Material
Foam Rubber
Color
Black
Squeegee Application
Floor Squeegee
For Use With
Tapered Handles
Color Coding System
No
Frame Material
Steel
Blade Material
Foam Rubber
Connection Thread Type
Not Threaded
Includes Handle
No
Blade Shape
Straight
Blade Count
1
Product Type
Floor Squeegee

Description

Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 18 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Smooth Surfaces, Uneven Surfaces, Color Black, Color Coding System No, Frame Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.