Zoro Homepage

TOUGH GUY Black 36" Replacement Squeegee Blade

  • Mfr # 3PYV2

  • Zoro # G2967833


product price: $35.59
/ea

Key Features

Material
neoprene
Color
Black
Squeegee Blade Material
Neoprene
Squeegee Blade Width
36 in
Chemical Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PYV2
Zoro #
G2967833
UPC #
190735706268
Country of Origin
United States

Dimensions

Squeegee Blade Width
36 in
Width
36"
Blade Width
36 in

Details

Item
Replacement Squeegee Blade
Material
neoprene
Color
Black
Squeegee Blade Material
Neoprene
Chemical Resistant
No
Squeegee Blade Shape
Straight
FDA Compliant
No
Application
Replacement Squeegee Blade
Color Coding System
No
Blade Material
Neoprene
Blade Shape
Straight
Compatible Manufacturer Part Number
75036
Product Type
Squeegee Blade

Description

Replacement Squeegee Blade, Product Type Squeegee Blade, Blade Material Neoprene, Blade Shape Straight, Blade Width 36 in, Color Black, FDA Compliant No, Compatible Grainger Part Number 3PCA3, Compatible Manufacturer Part Number 75036, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.