Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOUGH GUY Black 8" Hand Squeegee

  • Mfr # 3PCA5

  • Zoro # G2520621


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Squeegee Blade Width
8 in
Squeegee Blade Shape
Straight
Material
Neoprene
Application
Bench
Squeegee Handle Included
With Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PCA5
Zoro #
G2520621
UPC #
190735706145
Country of Origin
United States

Dimensions

Squeegee Blade Width
8 in
Length
8 in
Width
8"
Blade Width
8 in
Maximum Handle Length
8 in

Details

Item
Bench Squeegee
Squeegee Blade Shape
Straight
Material
Neoprene
Application
Bench
Squeegee Handle Included
With Handle
Squeegee Frame Material
Aluminum
Connection Type
Bolt On
Squeegee Blade Material
Neoprene
Squeegee Blade Count
Single
Series
Floor Coatings
Color
Black
Color Coding System
No
Squeegee Application
Bench Squeegee
Chemical Resistant
Yes
FDA Compliant
No
Features
Frame Has Wing Nuts and Loc Washers
Handle Material
Aluminum
Frame Material
Aluminum
Blade Material
Neoprene
Resistance Properties
Chemical Resistant
Blade Shape
Straight
Includes Handle
Yes
Handle Color
Black
Product Type
Bench Squeegee
Blade Count
1
Connection Thread Type
Not Threaded

Description

Bench Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Bolt On, Connection Thread Type Not Threaded, Blade Width 8 in, Blade Shape Straight, Handle Color Black, Handle Material Aluminum, FDA Compliant No, Product Type Bench Squeegee, Application Bench, Color Black, Color Coding System No, Features Frame Has Wing Nuts and Loc Washers, Frame Material Aluminum, Maximum Handle Length 8 in, Resistance Properties Chemical Resistant, Series Floor Coatings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.