Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOUGH GUY Black/Orange 2-1/2" Crack Squeegee

  • Mfr # 3ZHL8

  • Zoro # G2996016


product price: $40.69
/ea

Key Features

Squeegee Blade Width
2.5 in
Squeegee Blade Shape
U Shaped
Material
Neoprene
Application
Floor
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZHL8
Zoro #
G2996016
UPC #
190735707029
Country of Origin
United States

Dimensions

Squeegee Blade Width
2.5 in
Length
No Handle
Width
2-1/2"
Blade Width
3 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
U Shaped
Material
Neoprene
Application
Floor
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Steel
Connection Type
Tapered
Squeegee Blade Material
Neoprene
FDA Compliant
No
Chemical Resistant
Yes
Color
Black/Orange
Series
Floor Coatings
For Use With
Mfr. No. 3ZHL9
Squeegee Application
Floor Squeegee
Color Coding System
No
Frame Material
Steel
Blade Material
Neoprene
Includes Handle
No
Connection Thread Type
Not Threaded
Blade Count
1
Product Type
Floor Squeegee
Blade Shape
U Shaped
Resistance Properties
Chemical Resistant

Description

Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 3 in, Blade Shape U Shaped, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Black/Orange, Color Coding System No, Compatible Grainger Part Number 3ZHL9, Frame Material Steel, Resistance Properties Chemical Resistant, Series Floor Coatings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.