customer-service Help
Tough Guy

Tough Guy Hardwound Paper Towel, 1 Ply, Continuous Roll, 800 ft., White, 6 PK

Tough Guy Tough Guy Hardwound Paper Towel,  1 Ply,  Continuous Roll,  800 ft.,  White,  6 PK 38X643
Hover or click to zoom Tap to zoom
$64.10
pkg. of 6 ($10.68/ea)
  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Color: White
See full product details
Orders over $75 ship free.

Total: $64.10

Tough Guy #38X643 Specifications

  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Color: White
  • Paper Product Series: Tough Guy
  • Paper Towel Width: 7-7/8"
  • Roll Length: 800 ft.
  • Sheet Size: 7-7/8" x 800 ft.
  • Ply: 1 Ply
  • Number of Sheets: Continuous Roll
  • Proprietary/Universal: Universal
  • Green Certification or Other Recognition: EcoLogo Certified
  • Core Dia.: 1-5/8"
  • Product Series: Tough Guy
  • Green Environmental Attribute: 100% Total Recycled Content
  • Uses Dispenser: Mfr. No. 54338
  • Package Quantity: PK6
  • Material: Paper
  • Compatible Grainger Part Number: 61DC35
  • Sheet Width: 7 7/8 in
  • Roll Width: 7 7/8 in
  • Sheet Length: Continuous
  • Compatible Mfg. Model Number: HDMHF1SC
  • Package quantity: PK6
  • Roll Dia.: 7 5/8 in
  • Features: Absorbent, Non-Perforated Sheets
  • Country of Origin (subject to change): United States

Description

Paper Towel Roll, Hardwound, White, Tough Guy, Roll Width 7 7/8 in, Sheet Width 8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 800 ft, Core Dia. 2 in, Number of Sheets Continuous, 1 Ply, Universal, Paper, Compatible Grainger Part Number 4TE15, Compatible Mfg. Model Number 54338, Package Quantity 6

Reviews of Tough Guy #38X643