Zoro Homepage

TOUGH GUY Natural Aluminum 24" Squeegee Head

  • Mfr # 3ZHN4

  • Zoro # G2975271


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Squeegee Blade Width
24 in
Squeegee Blade Shape
Straight
Material
Aluminum / Steel
Application
Floor
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZHN4
Zoro #
G2975271
UPC #
190735707074
Country of Origin
United States

Dimensions

Squeegee Blade Width
24 in
Length
No Handle
Width
24"
Blade Width
24 in

Description

Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type Standard, Blade Width 24 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Natural, Color Coding System Yes, Compatible Grainger Part Number 3ZHN8, Frame Material Aluminum, Includes 3/8 in Cam Set, Resistance Properties Chemical Resistant, Series Floor Coatings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.