Zoro Homepage

Tough Guy Toilet Seat Cover Dispenser, 1/4 Fold, White

  • Mfr # 2VEX7

  • Zoro # G2850976


product price: $15.19
/ea

Key Features

Fold Type
1/4 Fold
Capacity
200
Dispenser Material
Plastic
Dispenser Color
White
Product Series
Tough Guy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VEX7
Zoro #
G2850976
UPC #
190735696965
Country of Origin
China

Dimensions

Dispenser Width
8 1/2 in
Dispenser Height
12 in
Dispenser Depth
2-1/8 in
Depth
2-1/8"
Width
8-1/2"
Height
12"

Details

Item
Toilet Seat Cover Dispenser
Fold Type
1/4 Fold
Capacity
200
Dispenser Material
Plastic
Dispenser Color
White
Product Series
Tough Guy
Compatible Mfg. Model Number
2VEX5
Series
Tough Guy
Dispenser Capacity
200
Color
White
Includes
Screw Pack
For Use With
2VEX5
Dispenser Type
Toilet Seat Cover Dispenser
Material
Plastic
ADA Compliance
No
Dispenser Mounting
Wall
Dispenser Product Grouping
Toilet Seat Cover Dispenser
Finish
Polished

Description

Toilet Seat Cover Dispenser, Fold Type 1/4 Fold, (200) Seat Covers, White, Plastic, Dispenser Height 12 in, Dispenser Width 8 1/2 in, Dispenser Depth 2 1/8 in, Product Series No Series, Finish Polished, Dispenser Mounting Wall, ADA Compliance No, Compatible Grainger Part Number 2VEX5, Toilet Seat Cover Dispenser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.