Trash Can, Galvannealed Steel, Steel
Mfr # 821X64
Zoro # G911854171
product price: $1,359.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
Key Features
Container Capacity
36 gal
Container Shape
Square
Height
43 11/16 in
Overall Width
18 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
821X64
Zoro #
G911854171
UPC #
790406516051
Country of Origin
United States
Dimensions
Height
43 11/16 in
Overall Width
18 in
Depth
18 in
Details
Container Capacity
36 gal
Item
Outdoor Can
Container Shape
Square
Color
Gray
Material
Steel
Finish
Powder Coated
Rigid Liner Material
Plastic
Container Mounting Style
Free-Standing
Standards
ADA Compliant
Location
Outdoor
Container Product Grouping
Trash Can
Features
White Easy-to-Read Decals, Fire Safe, Leak Proof, Recessed Snap-In Handles
Includes
In-Ground Mounting Kit
Mobility
Stationary
Lid Type
Dome
Legend
Trash
Container Basic Material
Metal
Description
Trash Can
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.