Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4PGR7
Zoro #
G1128233
UPC #
190735709658
Country of Origin
China
Dimensions
Height
301/4 in
Width
16"
Trash Can Dia./Width
16"
Width/Diameter
15 1/2 in
Diameter
15 1/2
Description
Trash Can, Round, Open, 22 gal, Gray, Height 30 1/4 in, Width/Diameter 15 1/2 in, Plastic, Plastic, Polished, Indoor, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.