Zoro Homepage

Urinal Cake, Non-Para, Fresh Floral, PK12

  • Mfr # 18E921

  • Zoro # G4435891


product price: $18.39
/pk 12, $1.53/ea

Key Features

Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Item - Urinal Blocks, Screens and Rim Hangers
Urinal Block
Fragrance
Fresh Floral
Para/Non-Para
Non-Para
Shape - Odor Control
3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18E921
Zoro #
G4435891
UPC #
190735686935
Country of Origin
United States

Dimensions

Cleaner Container Size
3 oz
Size
3 oz.
Container Size
3 oz

Details

Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Item - Urinal Blocks, Screens and Rim Hangers
Urinal Block
Fragrance
Fresh Floral
Para/Non-Para
Non-Para
Shape - Odor Control
3 oz
Case Quantity
144
Shape
Round
Cleaner Container Type
Box
Color
Blue
Cleaner Form
Solid
Item
Urinal Cake
Container Type
Box

Description

Urinal Cake, Fragrance Fresh Floral, Non-Para, Shape Round, Container Size 3 oz, Cleaner Form Solid, Color Blue, Container Type Box, Package Quantity 12

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.