Zoro Homepage

Urinal Cleaner, 1 qt., Bottle, Bubble Gum

  • Mfr # 36MG05

  • Zoro # G9797654


product price: $4.99
/ea

Key Features

Cleaner Chemical Product Grouping
Urinal Cleaner
Size
1 qt.
Container Type
Bottle
Fragrance
Bubblegum
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36MG05
Zoro #
G9797654
UPC #
190735701409
Country of Origin
United States

Dimensions

Size
1 qt.
Cleaner Container Size
1 qt
Degreaser Container Size
1 qt.
Container Size
1 qt

Description

Urinal Cleaner, Urinal Treatment, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bottle, Container Size 1 qt, Fragrance Bubblegum, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color White, Product Series No Series, VOC Content 0 Percent, pH Level 7, 8, pH Value Neutral, Biodegradable Yes, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.