Urinal Cleaner, 55 Gallon
Mfr # 18E929
Zoro # G9828856
product price: $1,597.99
/ea
Free Shipping & Returns
Key Features
Cleaner Chemical Product Grouping
Urinal Cleaner
Container Type
Drum
Fragrance
Unscented
Cleaner Form
Liquid
Primary Chemical
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18E929
Zoro #
G9828856
UPC #
190735686973
Country of Origin
United States
Dimensions
Cleaner Container Size
55 gal
Container Size
55 gal
Details
Cleaner Chemical Product Grouping
Urinal Cleaner
Container Type
Drum
Item
Urinal Cleaner
Fragrance
Unscented
Cleaner Form
Liquid
Primary Chemical
None
Item - Bathroom Cleaners
Urinal Cleaner
Cleaner Container Type
Drum
Recommended Dilution
Ready to Use
Properties
Biodegradable
NSF Rating
Not Rated
Product Series
No Series
Biodegradable
Yes
pH Value
Alkaline
Surfaces for Use On
Plastic
Description
Urinal Cleaner, Urinal Cleaner, Primary Chemical None, Surfaces for Use On Plastic, Container Type Drum, Container Size 55 gal, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Product Series No Series, pH Value Alkaline, Biodegradable Yes, NSF Rating Not Rated
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.