Urinal Screen, Bubblegum Fragrance, PK12 (Formerly Tough Guy) (Discontinued)
- Mfr # 804HU2
- Zoro # G008446531
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804HU2
Zoro #
G008446531
UPC #
-
Country of Origin
United States
Dimensions
Container Size
2.27 oz
Details
Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Fragrance
Bubblegum
Para/Non-Para
Non-Para
Product Life
30 days
Cleaner Form
Solid
Item
Urinal Screen
Shape
Triangular
Contains Enzymes
Does Not Contain Enzymes
Container Type
Box
Color
Blue
Description
Formerly Tough Guy.
Urinal Screen, Fragrance Bubblegum, Non-Para, Shape Triangular, Container Size 2.27 oz, Does Not Contain Enzymes, Cleaner Form Solid, Color Blue, Container Type Box, Product Life 30 days, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.