Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Tough Guy
Urinal Screen, Cucumber Melon, Round, PK6
Mfr # 454G77
Zoro # G6281307
product price: $58.45
/pk 6, $9.74/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Para/Non-Para Non-Para
- Shape - Odor Control 150 g
- Cleaner Container Size 150 g
- Case Quantity 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 454G77
- Zoro # G6281307
- UPC # 00194484259631
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 150 g |
Container Size | 150 g |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Urinal Screen |
Fragrance | Cucumber Melon |
Para/Non-Para | Non-Para |
Shape - Odor Control | 150 g |
Case Quantity | 36 |
Shape | Round |
Contains Enzymes | Contains Enzymes |
Cleaner Container Type | Box |
Color | Green |
Cleaner Form | Solid |
Item | Urinal Screen |
Product Life | 30 days |
Container Type | Box |
Product Series | Tidal Wave |
Description
Urinal Screen, Fragrance Cucumber Melon, Non-Para, Shape Round, Container Size 150 g, Contains Enzymes, Cleaner Form Solid, Color Green, Container Type Box, Product Life 30 days, Product Series Tidal Wave, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 9212-12 Gojo Antimicrobial Lotion Soap 800 ml refills, 12PK (2670990)
- DIVERSEY Towels & Wipes, Colorless, 60 Wipes, 12 PK (100850922)
- GLOBAL INDUSTRIAL 44 Gallon Plastic Trash Can Dome Lid, Gray (641434GY)
- GLOBAL INDUSTRIAL Plastic Jumbo Bathroom Tissue Dispenser, One 9 Roll (640904)
- TOUGH GUY Urinal Screen, Screen Coastal, Round, PK6 (454G79)
- TOUGH GUY Urinal Screen, Herbal Mint, Round, PK6 (454G78)
- TOUGH GUY Toilet Rim Hanger, Herbal Mint, PK12 (10G736)
- TOUGH GUY Urinal Screen, Non-Para, PK12 (2ZXE4)
- TOUGH GUY Urinal Screen, Red, Cherry Fragrance, PK12 (804HU3)
- TOUGH GUY Toilet Rim Hanger, Spiced Apple, PK12 (10G738)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Coastal Breeze, PK12 (48270)
- Tough Guy Urinal Cakes, Urinal Screens & Toilet Rim Hangers