Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tough Guy Urinal Screen, Non-Para, PK12 (Formerly Tough Guy) 2ZXE4

Urinal Screen, Non-Para, PK12 (Formerly Tough Guy) (Discontinued)

  • Mfr # 2ZXE4
  • Zoro # G2015011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZXE4
Zoro #
G2015011
UPC #
190735698921
Country of Origin
Mexico

Dimensions

Cleaner Container Size
2.65 oz
Container Size
2.65 oz

Details

Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Item - Urinal Blocks, Screens and Rim Hangers
Urinal Screen
Fragrance
Unscented
Para/Non-Para
Non-Para
Shape - Odor Control
Triangular
Color
Blue
Cleaner Container Type
Bag
Cleaner Form
Solid
Shape
Triangular
Item
Urinal Screen
Contains Enzymes
Does Not Contain Enzymes
Product Series
Tough Guy(R)
Product Life
28 days
Container Type
Bag
Biodegradable
No

Description

Formerly Tough Guy.

Urinal Screen, Fragrance Unscented, Non-Para, Shape Triangular, Container Size 2.65 oz, Does Not Contain Enzymes, Cleaner Form Solid, Color Blue, Container Type Bag, Biodegradable No, Product Life 28 days, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.