Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tough Guy Urinal Screen, Round, Purple, 2 lb, PK10 (Formerly Tough Guy) 55FJ84

Urinal Screen, Round, Purple, 2 lb, PK10 (Formerly Tough Guy) (Discontinued)

  • Mfr # 55FJ84
  • Zoro # G3629754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55FJ84
Zoro #
G3629754
UPC #
760034012621
Country of Origin
United States

Dimensions

Cleaner Container Size
2 lb
Container Size
2 lb

Details

Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Item - Urinal Blocks, Screens and Rim Hangers
Urinal Screen
Fragrance
Lavender
Para/Non-Para
Non-Para
Shape - Odor Control
Round
Case Quantity
60
Cleaner Form
Solid
Contains Enzymes
Contains Enzymes
Shape
Round
Color
Purple
Item
Urinal Screen
Cleaner Container Type
Box
Product Series
Slant7
Container Type
Box
Product Life
30 days

Description

Formerly Tough Guy.

Urinal Screen, Fragrance Lavender, Non-Para, Shape Round, Container Size 2 lb, Contains Enzymes, Cleaner Form Solid, Color Purple, Container Type Box, Product Life 30 days, Product Series Slant7, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.