Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tough Guy Urinal Screen with Para Block, PK12 (Formerly Tough Guy) 2ZXE2

Urinal Screen with Para Block, PK12 (Formerly Tough Guy) (Discontinued)

  • Mfr # 2ZXE2
  • Zoro # G2024382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZXE2
Zoro #
G2024382
UPC #
190735698907
Country of Origin
Mexico

Dimensions

Cleaner Container Size
4 oz
Size
4 oz.
Container Size
4 oz

Details

Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Item - Urinal Blocks, Screens and Rim Hangers
Urinal Screen with Block
Fragrance
Cherry
Para/Non-Para
Para
Shape - Odor Control
4 oz
Shape
Triangular
Color
Pink
Cleaner Form
Solid
Item
Urinal Screen with Block
Cleaner Container Type
Box
Contains Enzymes
Does Not Contain Enzymes
Product Series
Tough Guy(R)
Biodegradable
No
Container Type
Box
Product Life
19 days

Description

Formerly Tough Guy.

Urinal Screen with Block, Fragrance Cherry, Para, Shape Triangular, Container Size 4 oz, Does Not Contain Enzymes, Cleaner Form Solid, Color Pink, Container Type Box, Biodegradable No, Product Life 19 days, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, MA, MD, ME, MI, NJ, NY, OH, PA, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.