Vacuum Bag, 1-Ply, Paper Bag, 10 PK

  • Mfr # 10G171

  • Zoro # G3608787


product price: $23.59
/pk 10, $2.36/ea

Key Features

Reusable
Non-reusable
Bag Type
1-Ply
Filter Type
Paper Bag
For Use With
Royal Standard B Commercial Upright Model M1058Z, Hoover Standard B Commercial Upright Model C1320
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10G171
Zoro #
G3608787
UPC #
190735683491
Country of Origin
China

Dimensions

Height
1/2 in
Length
24 in
Width/Diameter
8 in

Details

Reusable
Non-reusable
Bag Type
1-Ply
Filter Type
Paper Bag
Item
Vacuum Bag
For Use With
Royal Standard B Commercial Upright Model M1058Z, Hoover Standard B Commercial Upright Model C1320
Bag Filtration Type
Standard
Bag Pickup Type
Dry
Ply Count
1-Ply
Filter Efficiency
Up to 99 % at 0.3 microns
Fits Vacuum Brand
Bissell, Hoover, Powr-Flite, Royal, Rubbermaid, Tornado
Fits Vacuum Models
DayClean, PF62E. CK LW 13/1, ProBag, Type B, UL12
Bag Material
Paper
For Vacuum Type
Upright Vacuum
Bag Product Grouping
Vacuum Bag
Bag Reusability
Non-Reusable

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Bissell(R), Hoover, Powr-Flite, Royal, Rubbermaid, Tornado, Fits Vacuum Models PF62E. CK LW 13/1, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 1/2 in, Length 24 in, Width/Diameter 8 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.