Zoro Homepage

Vacuum Bag, 1-Ply, Paper Bag, 10 PK

  • Mfr # 11C832

  • Zoro # G4062502


product price: $35.19
/pk 10, $3.52/ea

Key Features

Reusable
Non-reusable
Material
Paper
Bag Type
1-Ply
Filter Type
Paper Bag
For Use With
Hoover Standard BP Models C2401, C2401-010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11C832
Zoro #
G4062502
UPC #
190735684016
Country of Origin
China

Dimensions

Height
1/2 in
Length
18 1/2 in
Width/Diameter
16 1/4 in

Details

Reusable
Non-reusable
Material
Paper
Bag Type
1-Ply
Filter Type
Paper Bag
Item
Vacuum Bag
For Use With
Hoover Standard BP Models C2401, C2401-010
Filter Efficiency
Up to 99 % at 0.3 microns
Bag Pickup Type
Dry
Fits Vacuum Brand
Hoover
Bag Filtration Type
Standard
Ply Count
1-Ply
Fits Vacuum Models
BP
For Vacuum Type
Backpack Vacuum
Bag Material
Paper
Bag Product Grouping
Vacuum Bag
Bag Reusability
Non-Reusable

Description

Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Hoover, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 1/2 in, Length 18 1/2 in, Width/Diameter 16 1/4 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.