Vacuum Bag, 1-Ply, Paper Bag, 10 PK

  • Mfr # 3ZJK1

  • Zoro # G2868537


product price: $18.59
/pk 10, $1.86/ea

Key Features

Reusable
Non-reusable
Material
Paper
Bag Type
1-Ply
Filter Type
Paper Bag
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZJK1
Zoro #
G2868537
UPC #
190735707494
Country of Origin
China

Dimensions

Height
1/2 in
Length
10 1/4 in
Width/Diameter
6 in

Details

Reusable
Non-reusable
Material
Paper
Bag Type
1-Ply
Filter Type
Paper Bag
Item
Vacuum Bag
For Use With
Eureka Mighty Mite (3670 to 3690) or Sanitaire Commercial Canister (SC3683A)
Bag Reusability
Non-Reusable
Ply Count
1-Ply
For Vacuum Type
Canister Vacuum
Filter Efficiency
Up to 99 % at 0.3 microns
Bag Pickup Type
Dry
Fits Vacuum Models
Mighty Mite 3670 - 3690, Type MM
Fits Vacuum Brand
Eureka
Bag Filtration Type
Standard
Bag Product Grouping
Vacuum Bag
Bag Material
Paper

Description

Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Eureka, Fits Vacuum Models 3670, 3690, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 1/2 in, Length 10 1/4 in, Width/Diameter 6 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.