Vacuum Bag, 1-Ply, Paper Bag, 10 PK

  • Mfr # 3ZJK3

  • Zoro # G2755995


product price: $23.79
/pk 10, $2.38/ea

Key Features

Reusable
Non-reusable
Material
Paper
Bag Type
1-Ply
Filter Type
Paper Bag
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZJK3
Zoro #
G2755995
UPC #
190735707517
Country of Origin
China

Dimensions

Height
1/2 in
Length
23 in
Width/Diameter
7 3/4 in

Details

Reusable
Non-reusable
Material
Paper
Bag Type
1-Ply
Filter Type
Paper Bag
Item
Vacuum Bag
For Use With
Eureka F and G Upright Model Numbers 200, 600, 1400, 1900, 2000, 4000, 5000, Powr Flite Upright (PF50, PF70EC, PF757, PF82HF, PF1886 & PF1887)), Hawk Upright (UV12 and UV16), Clarke 300 and 400, Sanitaire Commercial Upright (SC888G), Advance Reliavac, Euroclean Pro 12 E888, Triple S ProSpec HD101, Koblenz U-110Z, U-310Z & U-610Z
Filter Efficiency
Up to 99 % at 0.3 microns
Bag Material
Paper
Bag Reusability
Non-Reusable
Bag Filtration Type
Standard
For Vacuum Type
Upright Vacuum
Ply Count
1-Ply
Fits Vacuum Models
F&G
Bag Product Grouping
Vacuum Bag
Fits Vacuum Brand
Eureka, Sanitaire
Bag Pickup Type
Dry

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Eureka, Sanitaire, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 1/2 in, Length 23 in, Width/Diameter 7 3/4 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.