Vacuum Bag, 2-ply, Paper Bag, 10 PK
Mfr # 10G172
Zoro # G3713647
product price: $28.49
/pk 10, $2.85/eaKey Features
Reusable
Non-reusable
Bag Type
2-ply
Filter Type
Paper Bag
Height
1/2 in
Efficiency
Micro Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10G172
Zoro #
G3713647
UPC #
190735683507
Country of Origin
China
Dimensions
Height
1/2 in
Length
24 in
Width/Diameter
8 in
Details
Reusable
Non-reusable
Bag Type
2-ply
Filter Type
Paper Bag
Item
Vacuum Bag
Efficiency
Micro Filtration
For Use With
Royal Aire Commercial Upright Model M1058Z, Hoover B Commercial Upright Model C1320, Powr-Flite model PF62EC, Rubbermaid UL12, Tornado Model CK LW 13/1, Bissell ProBag & Dayclean
Fits Vacuum Brand
Bissell, Hoover, Powr-Flite, Royal, Rubbermaid, Tornado
Bag Pickup Type
Dry
Bag Filtration Type
Standard
For Vacuum Type
Upright Vacuum
Fits Vacuum Models
DayClean, PF62E. CK LW 13/1, ProBag, Type B, UL13
Bag Material
Paper
Bag Product Grouping
Vacuum Bag
Filter Efficiency
Up to 99 % at 0.3 microns
Ply Count
2-Ply
Bag Reusability
Non-Reusable
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Bissell(R), Hoover, Powr-Flite, Royal, Rubbermaid, Tornado, Fits Vacuum Models PF62E. CK LW 13/1, UL13, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 1/2 in, Length 24 in, Width/Diameter 8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.