Zoro Homepage

Vacuum Bag, 2-ply, Paper Bag, 10 PK

  • Mfr # 11C828

  • Zoro # G4341014


product price: $24.79
/pk 10, $2.48/ea

Key Features

Reusable
Non-reusable
Bag Type
2-ply
Filter Type
Paper Bag
Efficiency
Micro Filtration
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11C828
Zoro #
G4341014
UPC #
190735683972
Country of Origin
China

Dimensions

Height
1/2 in
Length
15 in
Width/Diameter
6 in

Details

Reusable
Non-reusable
Bag Type
2-ply
Filter Type
Paper Bag
Item
Vacuum Bag
Efficiency
Micro Filtration
Includes
(2) Secondary Filters
For Use With
CleanMax Standard and Pro Series, Nobles/Tennant V-SMU-14 and Tornado CK14-1 QD, Carpet Pro CPU1/T, CPU2/T, CPU75/T & CPU85/T, Fuller Model FB90, FB95, FBPHD & FBTM
Fits Vacuum Brand
Carpet Pro, CleanMax, Fuller, Tennant, Tornado
Filter Efficiency
Up to 99 % at 0.3 microns
Ply Count
2-Ply
Bag Product Grouping
Vacuum Bag
Bag Pickup Type
Dry
Bag Filtration Type
Standard
Bag Material
Paper
For Vacuum Type
Upright Vacuum
Bag Reusability
Non-Reusable
Fits Vacuum Models
CK 14/1. CK 14/2, CPU-1/T, CPU-2/T, CPU5T, CPU85/T, FB890, FB895, FBPWD, FBTM, Pro, V-SMU-14

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Carpet Pro, CleanMax, Fuller, Tennant, Tornado, Fits Vacuum Models CK 14/1, CK 14/2, CPU-1/T, CPU-2/T, CPU5T, CPU85/T, FB890, FB895, FBPWD, FBTM, V-SMU-14, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 1/2 in, Length 15 in, Width/Diameter 6 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.