Zoro Homepage

Vacuum Bag, 2-ply, Paper Bag, 10 PK

  • Mfr # 20TM82

  • Zoro # G6164907


product price: $18.29
/pk 10, $1.83/ea

Key Features

Reusable
Non-reusable
Material
Paper
Bag Type
2-ply
Filter Type
Paper Bag
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20TM82
Zoro #
G6164907
UPC #
190735692660
Country of Origin
China

Dimensions

Height
1/2 in
Length
11 1/2 in
Width/Diameter
6 1/4 in

Details

Reusable
Non-reusable
Material
Paper
Bag Type
2-ply
Filter Type
Paper Bag
Item
Vacuum Bag
Efficiency
Micro Filtration
For Use With
Karcher/Tornado PV6, Carpet Pro SBCP-1, CleanMax CMBP-6, Koblenz BP1400, Nobles Aspen 6, Powr-Flite PF300BP & PF600BP, Sanitaire SC412, Tennant V-BP-6
Bag Product Grouping
Vacuum Bag
Filter Efficiency
Up to 99 % at 0.3 microns
For Vacuum Type
Backpack Vacuum
Bag Reusability
Non-Reusable
Bag Pickup Type
Dry
Bag Filtration Type
Standard
Bag Material
Paper
Fits Vacuum Brand
CleanMax, Karcher, Koblenz, Powr-Flite, Sanitaire, Tennant, Tornado
Ply Count
2-Ply
Fits Vacuum Models
BP1400, CMBP-6, PF300PB, PV-6, SC412, V-BP-6

Description

Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand CleanMax, Karcher, Koblenz, Powr-Flite, Sanitaire, Tennant, Tornado, Fits Vacuum Models BP1400, CMBP-6, PF300PB, SC412, V-BP-6, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 1/2 in, Length 11 1/2 in, Width/Diameter 6 1/4 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.