Zoro Homepage

Vacuum Bag, 2-ply, Paper Bag, 5 PK

  • Mfr # 3ZJK9

  • Zoro # G2902015


product price: $14.69
/pk 5, $2.94/ea

Key Features

Reusable
Non-reusable
Material
Paper
Bag Type
2-ply
Filter Type
Paper Bag
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZJK9
Zoro #
G2902015
UPC #
190735707579
Country of Origin
China

Dimensions

Height
1/2 in
Length
15 3/4 in
Width/Diameter
5 in

Details

Reusable
Non-reusable
Material
Paper
Bag Type
2-ply
Filter Type
Paper Bag
Item
Vacuum Bag
For Use With
Eureka LiteSpeed 5700 to 5739 and 5800 to 5839 Upright, Sanitaire Commercial Upright (SC5815), Powr-Flite Upright (PF82HF)
Efficiency
Micro Filtration
Filter Efficiency
Up to 99 % at 0.3 microns
Bag Pickup Type
Dry
Bag Filtration Type
Standard
Bag Product Grouping
Vacuum Bag
For Vacuum Type
Upright Vacuum
Bag Reusability
Non-Reusable
Ply Count
2-Ply
Fits Vacuum Brand
Eureka, Powr-Flite, Sanitaire
Fits Vacuum Models
5800-5893, Force models SC5713B, LiteSpeed models 5700-5739, PF82HF, SC815D
Bag Material
Paper

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Eureka, Powr-Flite, Sanitaire, Fits Vacuum Models 5800-5893, SC5713B, 5700-5739, PF82HF, SC815D, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 1/2 in, Length 15 3/4 in, Width/Diameter 5 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.