Vacuum Bag, 4-Ply, Synthetic HEPA Filter Bag, 5 PK
Mfr # 3ZJL8
Zoro # G3474125
product price: $30.19
/pk 5, $6.04/eaKey Features
Reusable
Non-reusable
Material
Paper
Bag Type
4-Ply
Filter Type
Synthetic HEPA Filter Bag
Efficiency
High Efficiency
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3ZJL8
Zoro #
G3474125
UPC #
190735707654
Country of Origin
China
Dimensions
Height
1/2 in
Length
22 3/4 in
Width/Diameter
7 3/4 in
Details
Reusable
Non-reusable
Material
Paper
Bag Type
4-Ply
Filter Type
Synthetic HEPA Filter Bag
Item
Vacuum Bag
Efficiency
High Efficiency
For Use With
Sanitarie Quick Kleen Vac Commercial Upright (SC888J), Sanitaire Lightweight Traditional Commercial Upright (SC678A)
Bag Pickup Type
Dry
Bag Reusability
Non-Reusable
Fits Vacuum Brand
Sanitaire
Fits Vacuum Models
800, Model 600, SC675A, SC688A, SC888K, SC889A, Style ST
Bag Material
Cloth
Ply Count
3-Ply
For Vacuum Type
Upright Vacuum
Bag Filtration Type
Standard
Bag Product Grouping
Vacuum Bag
Filter Efficiency
Up to 99 % at 0.3 microns
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models SC675A, SC688A, SC888K, SC889A, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Cloth, Ply Count 3-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 1/2 in, Length 22 3/4 in, Width/Diameter 7 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.