Zoro Homepage

Vacuum Bag, SMS with cable tie, Cloth Filter

  • Mfr # 10E080

  • Zoro # G3734394


product price: $26.79
/ea

Key Features

Reusable
Reusable
Material
Cloth
Bag Type
SMS with cable tie
Filter Type
Cloth Filter
For Use With
Minuteman 4 & 6 gallon vacuum units
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E080
Zoro #
G3734394
UPC #
190735683224
Country of Origin
China

Dimensions

Length
13 1/2 in
Width/Diameter
11 in
Height
1/2 in

Details

Reusable
Reusable
Material
Cloth
Bag Type
SMS with cable tie
Filter Type
Cloth Filter
Item
Vacuum Bag
For Use With
Minuteman 4 & 6 gallon vacuum units
For Vacuum Type
Critical Area Vacuum
Bag Product Grouping
Vacuum Bag
Fits Vacuum Brand
Minuteman
Ply Count
4-Ply
Bag Filtration Type
Standard
Bag Reusability
Reusable
Fits Vacuum Models
805040
Bag Pickup Type
Dry
Bag Material
Cloth
Filter Efficiency
Up to 99 % at 0.3 microns

Description

Vacuum Bag, For Vacuum Type Industrial Vacuum, Fits Vacuum Brand Minuteman, Fits Vacuum Models 805040, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Cloth, Ply Count 4-Ply, Bag Pickup Type Dry, Bag Reusability Reusable, Height 1/2 in, Length 13 1/2 in, Width/Diameter 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.