Wall Brush, Poly, Replacement Brush Head
Mfr # 48LZ01
Zoro # G6594432
product price: $25.19
/eaKey Features
Brush Type
Wall Brush
Bristle Firmness
Stiff
Brush Length
10 13/32 in
Handle Length
Not Included
Handle Color
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48LZ01
Zoro #
G6594432
UPC #
00194484299590
Country of Origin
Denmark
Dimensions
Brush Length
10 13/32 in
Handle Length
Not Included
Brush Width
5 7/64 in
Bristle Length
1 3/4 in
Overall Length
10 13/32 in
Trim Length
1 3/4 in
Details
Brush Type
Wall Brush
Bristle Firmness
Stiff
Bristle Color
White
Handle Color
Not Included
Bristle Material
Polypropylene
Handle Material
Not Included
Brush Handle Style
Replacement Brush Head
Item
Wall Brush
Chemical Resistant
Yes
Temperature Resistant
Yes
Color Coding System
Yes
Features
Acid Resistant
Tool Type
Wall Brush Head
Description
Wall Brush, Bristle Firmness Stiff, Bristle Material Polypropylene, Handle Material Not Included, Brush Length 10 3/8 in, Handle Length Not Included, Bristle Color White, Overall Length 10 13/32 in, Chemical Resistant Yes, Bristle Length 1 3/4 in, Handle Color Not Included, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.