Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Urn Ash Tray, SS

  • Mfr # 1ECK8

  • Zoro # G2132374


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Mounting
Wall Mount
Material
Stainless Steel
Includes
Mounting Hardware
Dia. (In.)
3 1/2 in
Height (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ECK8
Zoro #
G2132374
UPC #
190735687550
Country of Origin
Taiwan, Province of China

Dimensions

Dia. (In.)
3 1/2 in
Height (In.)
5 in
Depth (In.)
3 1/2 in
Length (In.)
8 in
Overall Height
5 in
Overall Width
8 in
Overall Depth
3 1/2 in

Details

Mounting
Wall Mount
Material
Stainless Steel
Item
Wall Urn Ash Tray
Includes
Mounting Hardware
Type
Public Washroom
Finish
Satin
Features
Wall Mount
Product Type
Wall Urn Ash Tray
Includes Mounting Hardware
Yes

Description

Wall Urn Ash Tray, Features Wall Mount, Finish Satin, Includes Mounting Hardware, Includes Mounting Hardware Yes, Material Stainless Steel, Overall Depth 3 1/2 in, Overall Height 5 in, Overall Width 8 in, Product Type Wall Urn Ash Tray, Standards -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.