9 gal. Stainless Steel Half-Round Wastebasket, Silver (Discontinued)
- Mfr # 4PGG6
- Zoro # G2508624
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4PGG6
Zoro #
G2508624
UPC #
190735709177
Country of Origin
China
Dimensions
Width
17 5/8 in
Height
321/4 in
Trash Can Dia./Width
17-3/4"
Length
9 in
Width/Diameter
17 3/4 in
Depth
8-3/4 in
Description
Wastebasket, Half-Round, Flat with Side Opening, 9 gal, Silver, Height 32 1/4 in, Width/Diameter 17 3/4 in, Depth 8 3/4 in, Metal, Stainless Steel, Satin, Indoor/Outdoor, Stationary, Lid Included, Lift Up, None, Free-Standing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.