Windsor Sensor Exhaust Filter 10 pk
Mfr # 10E708
Zoro # G3637322
product price: $27.79
/pk 10, $2.78/eaKey Features
For Vacuum Type
Upright Vacuum
Filter Product Grouping
Sleeve Filter
Fits Vacuum Brand
Windsor
Fits Vacuum Models
86141400, Sensor S 2846
Filtration Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10E708
Zoro #
G3637322
UPC #
190735683354
Country of Origin
China
Dimensions
Height
1/8 in
Length
4 1/2 in
Width/Diameter
4 in
Details
For Vacuum Type
Upright Vacuum
Filter Product Grouping
Sleeve Filter
Fits Vacuum Brand
Windsor
Fits Vacuum Models
86141400, Sensor S 2846
Filtration Type
Standard
Filter Pickup Type
Dry
Filter Material
Cloth
Filter Type
Exhaust Filter
For Use With
Windsor Sensor SRS12/SRS15, Karcher U-Vac UPV12
Item
Sleeve Filter
Filter Reusability
Non-Reusable
Type
Windsor Sensor SRS12/15
Description
Sleeve Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Windsor, Fits Vacuum Models 86141400, 2846, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Cloth, Filter Reusability Non-Reusable, Height 1/8 in, Length 4 1/2 in, Width/Diameter 4 in, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.