Shop TOUGH TEK
See all product information
Create Account
Rubber Pressure Washer Hose 3/8" x 50' - Blue
- Mfr # TTPW3850-NM
- Zoro # G514704248
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
0.375
Fitting Material
Rubber
Hose Color
Blue
Application
Pressure Washing,Commercial and Residential Cleaning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTPW3850-NM
- Zoro #
- G514704248
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hose Inside Dia.
- 0.375
- Hose Length
- 50
Details
- Fitting Material
- Rubber
- Hose Color
- Blue
- Application
- Pressure Washing,Commercial and Residential Cleaning
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.