Zoro Homepage

100ft Cross-Line Laser Level

  • Mfr # TB-H2-LL-100-L2

  • Zoro # G316150557


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Height
4.13 in
Material
Plastic
Length
2.28 in
Width
4.33 in
Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-H2-LL-100-L2
Zoro #
G316150557
UPC #
810023383574
Country of Origin
China

Dimensions

Height
4.13 in
Length
2.28 in
Width
4.33 in

Details

Material
Plastic
Item
100' Cross-Line Laser Level
Color
Black, Yellow

Description

ToughBuilt 100 ft Cross Line Laser Level projects a bright horizontal and vertical line for several leveling and layout applications.


  • Highly visible green crossline laser with 100 ft work range
  • Projects vertical, horizontal, and cross lines
  • Projects vertical, horizontal, and cross lines
  • Pendulum locks for safe transport and storage
  • Simple single-button operation
  • Rotating mount with QuickSet attachment
  • Adjustable wall bracket for mounting on vertical surfaces
  • IP54 dust and water resistance
  • Batteries Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.