Zoro Homepage

13-in-1 Multi-Bit Driver

  • Mfr # TB-H5-M-40

  • Zoro # G616147387


product price: $20.29
/ea

Key Features

Material
Steel
Nut Driver Handle Color
Black, Yellow
Width
1.59 in
Height
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-H5-M-40
Zoro #
G616147387
UPC #
810023386766
Country of Origin
China

Dimensions

Width
1.59 in
Height
7.87 in

Details

Item
Multi-Bit ScrewDriver
Material
Steel
Nut Driver Handle Color
Black, Yellow

Description

The 12-in-1 multi-bit driver comes with 4 double-ended popular tips and 4 nut drivers that are quickly and easily interchangeable thanks to the ball-detent mechanism. Black chrome plating on the steel barrel prevents rust and ensures longevity. Tri-panel ergonomic rubber handle improves grip control and comfort in the hand. The multi-bit driver gives you faster access to multiple tips and nut drivers.


  • Black chrome-plated steel barrel for rust resistance
  • Tri-panel ergonomic rubber handle improves grip control and comfort in the hand
  • Tri-panel ergonomic rubber handle improves grip control and comfort in the hand
  • Wrench bolster for increased leverage
  • Lanyard hole for tether attachment
  • Includes Phillips: PH1/PH2; slotted: SL3/16"/SL1/4"; star: T10/T15; square: SQ1/SQ2; nut drivers: 1/4" (2 pc), 5/16", 3/8"
  • Backed by a Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.