Zoro Homepage

16ft ProBlade Tape Measure

  • Mfr # TB-H2-T-12216

  • Zoro # G916147384


product price: $35.49
/ea

Key Features

Case Material
Plastic
Case Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-H2-T-12216
Zoro #
G916147384
UPC #
810023385189
Country of Origin
China

Details

Case Material
Plastic
Case Color
Black, Yellow
Item
Tape Measure

Description

The ToughBuilt 16ft ProBlade Tape Measure with Blade Control features an accurate, easy-to-read 1.25 width blade with double-sided high contrast markings. With a robust nylon coated finish that retains strength and resists breakage and a magnetic hook that utilizes four-rivet construction with an underside reinforcement to withstand rigorous use, this tape measure is built for earnest durability. A prominent, forefinger-operated blade control button and ergonomic design give added stability while reducing hand fatigue and the sliding lock mechanism secures the blade for accuracy at any length.At 16 ft. in total, this tape features an Honest Standout of 11 ft and includes a tether loop for effortless carry. The ToughBuilt 16 ProBlade Tape Measure with Blade Control is engineered to meet the needs of demanding Pros.


  • 1.25" Wide Blade provides an Honest StandoutTM of 11-feet
  • Blade Control Button controls speed when retracting the blade
  • Blade Control Button controls speed when retracting the blade
  • Ultra Strong Magnetic Hook makes it stick to steel studs and other magnetic surfaces
  • Easy to read markings help minimize mistakes
  • Nylon coated blade for long life
  • Tether Loop & Belt Clip makes it easy to attach wherever you like
  • Ergonomic Grip reduces hand fatigue when used frequently

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.