Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16in Massive Mouth Bag

  • Mfr # TBL-260-16

  • Zoro # G516147364


product price: $56.49
/ea

Key Features

Height
10.04 in
Color
Black, Yellow
Width
20.87 in
Length
4.13 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBL-260-16
Zoro #
G516147364
UPC #
810023384229
Country of Origin
Philippines

Dimensions

Height
10.04 in
Width
20.87 in
Length
4.13 in

Details

Item
16" Massive Mouth® Bag
Color
Black, Yellow
Material
Polyester

Description

The ToughBuilt 16in Tool Bag transforms how professionals carry tools and supplies. The patent pending opening is wider than anything on the market for superior accessibility. The unique octagonal shape with rigid plastic HardBody lining protects everything inside and keeps its shape. Comes with a lockable zipper for security and safety. Its 38 versatile pockets and loops include structured external pockets that flex to securely hold tools in place and fit ToughBuilt Notebooks. Made with high-quality, rugged materials and heavy-duty rivet reinforcement, this hard-working bag keeps up with the professionals rigorous demands.


  • Massive MouthTM opening: wider than anything on the market for superior accessibility
  • Rigid plastic HardBody lining protects everything inside
  • Rigid plastic HardBody lining protects everything inside
  • Lockable zipper for added security & safety
  • Structured plastic-lined external pockets
  • Rugged Rubber Feet
  • Heavy-duty construction
  • 38 pockets and loops

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.