Zoro Homepage

2 Blade Mags for Reload Utility Knife + 10 Blades

  • Mfr # TB-H4S2-03-M

  • Zoro # G016147376


product price: $20.59
/ea

Key Features

Overall Width
5.91 in
Blade Material
Steel
Color
Black, Yellow
Height
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-H4S2-03-M
Zoro #
G016147376
UPC #
840353700369
Country of Origin
China

Dimensions

Overall Width
5.91 in
Height
1.81 in

Details

Blade Material
Steel
Item
2 Blade Mags for Reload Utility Knife
Color
Black, Yellow

Description

2 Blade Mags for Reload Utility Knife + 10 Blades provide additional blade magazines for each blade type to ensure youftre ready for any application.The indicator switch with 3 positions lets you instantly identify the loaded blade type without removing the magazine from your pouch or pocket.With ample blade storage of up to 15 blades per magazine, 5 in the auto-loading chamber and 10 in storage, youftll never run out of cutting power.Plus, we include 10 ToughBuilt universal utility blades to get you started right away.Sharpen your efficiency, always be prepared, and make every cut count with 2 Blade Mags for Reload Utility Knife.


  • Additional blade magazines for ToughBuilt Reload utility knife to always have sharp blades at hand
  • A dedicated magazine for each type of blade allows you to have a Reload knife ready for every application
  • A dedicated magazine for each type of blade allows you to have a Reload knife ready for every application
  • Each mag holds up to 15 blades: 5 in the auto-loading chamber and 10 in the storage
  • 10 ToughBuilt universal utility blades included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.