
2-Pc. Demolition Screwdriver Set
Mfr # TB-H5S2-D
Zoro # G516150555
product price: $23.85
/eaKey Features
Color
Black, Yellow
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB-H5S2-D
Zoro #
G516150555
UPC #
810023386346
Country of Origin
China
Details
Color
Black, Yellow
Material
Steel
Item
Demolition Screwdriver Set
Description
ToughBuilt 2-piece Demolition Screwdriver Set helps with heavy-duty demolitions, maintenance, and other rigorous tasks. Its solid core and steel endcap withstand heavy impacts and efficiently transfer impact energy to the tip. Chrome-plated steel shank prevents rust and ensures longevity. Wrench bolster gives increased leverage for applying more torque. The set includes 1 Phillips #2 x 6 in. and 1 slotted 5/16 in. x 6 in. demo drivers.
- Heat-treated core for longer life
- Steel endcap allows for heavy blows
- Steel endcap allows for heavy blows
- Chrome-plated steel shank for rust resistance
- Lifetime Warranty
- Includes: (1) Phillips #2 x 6", (1) Slotted 5/16" x 6" Demo Screwdrivers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.