Zoro Homepage

24-bit Precision Multi-Bit Driver + Case

  • Mfr # TB-H5S-PRE-M-11

  • Zoro # G616147356


product price: $36.15
/ea

Key Features

Material
Steel
Nut Driver Handle Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-H5S-PRE-M-11
Zoro #
G616147356
UPC #
810023386780
Country of Origin
China

Details

Material
Steel
Item
24-bit Precision Multi-Bit Driver + Case
Nut Driver Handle Color
Black, Yellow

Description

The ToughBuilt 24-bit Precision Multi-Bit Driver + Case set includes a professional-grade precision-machined aluminum driver and 24 bits for the most common precision fasteners. Each bit is black chrome-plated for rust resistance. The magnetized tip holds the fastener securely in place and prevents it from dropping. The ball-bearing spinning endcap ensures enhanced control and smooth operation. A knurled pattern on the handle provides a comfortable, controllable non-slip grip. The spring-loaded protective case is easily accessible with a button push and has magnetic bit cradles.


  • Precision-machined aluminum driver for lightness and durability
  • Black chrome-plated magnetized bits for enhanced rust resistance
  • Black chrome-plated magnetized bits for enhanced rust resistance
  • Knurled pattern on the handle for a controllable non-slip grip
  • Extruded aluminum storage case with magnetized cradles for bit securement and easy-read bit cradle markings to identify bit type and size
  • Lock-in-place mechanism prevents the case from opening unintentionally
  • Spring-loaded push button allows for the storage case to open quicker
  • Limited Lifetime Warranty
  • Includes: Phillips PH0, PH00, PH000, PH1, PH2, Slotted SL4, SL3, SL2, SL1.5, Pin-in star T15H, T10H, T8H, T6H, T5H, Star T4, T3, T2, Tri-point: Y1, Penta lobe P1, P5, Triangle TA2.3, U-type U2.6, Hex H2.0, H1.5 Bit Drivers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.